Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,262 Items)
Sub Category
Containers-Shipping (245)
Remove
Shipping Container / Site Box Od 45 X 30 X 34 With Casters
Remove

      Items
Shipping Container / Site Box Od 45 X 30 X 34 With Casters Shipping Container / Site Box Od 45 X 30 X 34 With Casters


Shipping Container / Site Box Od 45 X 30 X 34 With Casters
SHIPPING CONTAINER / SITE BOX WITH CASTERS SHIPPING CONTAINER / SITE BOX WITH CASTERS    
see additional photos
Email This Page Printer Friendly Version
Shipping Container / Site Box Od 45 X 30 X 34 With Casters
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB238032RD
Price: $632.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Shipping Container and Job Site Box
with Casters

Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs. This mobile model includes 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking.

Product Specifications
LENGTH INCHES 45
WIDTH INCHES 30
HEIGHT INCHES 34
CAPACITY LBS 850
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Myton Industries
MANUFACTURERS PART NUMBER SC-4534H5-RD
MODEL 238032rd
TYPE Shipping Container and Site Box with 5" Casters


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Kneeling Mat

Kneeling Mat

From $9.75
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Folding Wire Container 32x20x21 1000 Lb. Capacity

Folding Wire Container 32x20x21 1000 Lb. Capacity

From $79.00
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x15x36 6 Door Ready To Assemble Tan

Paramount® Locker Double Tier 12x15x36 6 Door Ready To Assemble Tan

From $289.95
select
Qty: Add to Cart
Master Lock Combination Padlock 3/4" Shackle

Master Lock Combination Padlock 3/4" Shackle

From $3.80
select
Qty: Add to Cart
Padlock With 2 Keys

Padlock With 2 Keys

From $3.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)