Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Audio Visual Bulbs (217)
Remove
Sylvania 54212 Display Optic Halogen ELC 64653 HLX MR16
Remove

      Items
Sylvania 54212 Display Optic Halogen ELC 64653 HLX MR16 Sylvania 54212 Display Optic Halogen ELC 64653 HLX MR16


Sylvania 54212 Display Optic Halogen ELC 64653 HLX MR16
Email This Page Printer Friendly Version
Sylvania 54212 Display Optic Halogen ELC 64653 HLX MR16
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802949
List Price $39.34    Save 69%
Price: $12.00 ea.
(Sold in pkg of 20, $240.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.

Product Specifications
AVG. LIFE HOURS 50
BASE GX5.3 Bipin
BRAND Osram Sylvania
CRI 100
KELVIN --
LAMP NUMBER 54212
LUMENS --
MANUFACTURERS PART NUMBER 54212
PACKAGE QUANTITY 20
SHAPE MR16
VOLTAGE 24
WATTAGE 250
NOMINAL DIAMETER 1.752
NOMINAL LENGTH 1.752
MOL (LENGTH) 1.752
AVERAGE RATED LIFE HOURS 50
LAMP SHAPE MR16
WATTS 250
VOLTS 24
CATEGORY Display Optic Halogen
PACK TYPE Carton
ANSI CODE ELC
LAMP CODE ELC 64653 HLX
ANSI BASE GX5.3 Bipin
APPROX INCAND EQUIV --
FINISH Clear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

From $3.86
More Info
Add to Cart
Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

From $11.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)