Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Audio Visual Bulbs (217)
Remove
Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours
Remove

      Items
Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours


Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours
Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261427
Minimum Quantity: 14 ($262.50)
Price: $18.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours StickyFingers Bulb Changer        
 
select
   

Ushio 1000276 EGG, JCV120V-750WBP28, T5, 750 Watts, 2000 Hours

StickyFingers Bulb Changer

   
Total for 2 items is $108.75

Product Information
Product Q&A
Write A Review

EGG, JCV120V-750WBP28, T5, 750 watt, 120volt, 2000 hour rated bulb with P28S base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE P28S
BRAND Ushio
CRI --
KELVIN 3000
LAMP NUMBER EGG, JCV120V-750WBP28
LUMENS 15750
MANUFACTURERS PART NUMBER 1000276
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 50
SHAPE T5
TYPE Projector
VOLTAGE 120
WATTAGE 750
ENVELOPE DIAMETER (MM) 16
ENVELOPE DIAMETER (IN) --
ANSI BASE P28S
LAMP CODE EGG, JCV120V-750WBP28
MAXIMUM OVERALL LENGTH (MM) 152
OZONE FREE --
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
FILL HAL
FILAMENT CC-8
COVER NO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

From $3.86
More Info
Add to Cart
Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

From $11.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)