Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Compact Fluorescent (746)
Remove
TCP PF2014 14 Watt Flat Par20- CFL
Remove

      Items
TCP PF2014 14 Watt Flat Par20- CFL TCP PF2014 14 Watt Flat Par20- CFL


TCP PF2014 14 Watt Flat Par20- CFL
Email This Page Printer Friendly Version
TCP PF2014 14 Watt Flat Par20- CFL
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB238805
Price: $9.70 ea.
(Sold in pkg of 12, $116.40)

Chat with a Salesperson Add this item to your list
OUT OF STOCK. Sorry, this item is not available for sale until further notice.
Frequently Purchased Together
TCP PF2014 14 Watt Flat Par20- CFL StickyFingers Bulb Changer        
 
select
   

TCP PF2014 14 Watt Flat Par20- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $206.40

Product Information
Product Q&A
Write A Review

The 14w Flat Par20 lamp uses 75% less energy than a 50 watt flat par halogen and lasts 4 times longer.

Product Specifications
AVG. LIFE HOURS 8000
BASE E26 (Standard Base)
BRAND TCP
KELVIN 2700
LIGHT COLOR Soft White
LUMENS 350
MANUFACTURERS PART NUMBER PF2014
MAXIMUM OVERALL LENGTH (IN.) 4.3
PACKAGE QUANTITY 12
SHAPE Flat Par20
TYPE Fluorescent
VOLTAGE 120
WATTAGE 14
INCANDESCENT EQUIVALENT (WATTS) 60
START TYPE Modified Rapid Start
DIMMABLE No
COLOR TEMPERATURE 2700
DIAMETER INCHES 2.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)