Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 2g2514c 14 Watt G25 Globe Candelabra Base- Cfl Bulb - Pkg Qty 24
See all 115 items in product family

Tcp 2g2514c 14 Watt G25 Globe Candelabra Base- Cfl Bulb - Pkg Qty 24

Item #: WBB238812

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 24

Price: $134.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
The 14w Globe lamp uses 75% less energy than a 60 watt incandescent equivalent and lasts 4 times longer. Candelabra base.

Product Specifications

    • LENGTH INCHES4.4
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS800
    • MANUFACTURERS PART NUMBER2G2514C
    • PACKAGE QUANTITY24
    • SHAPEG-25
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE14
    • AVG. LIFE (HOURS)8,000
    • COLOR TEMPERATURE2700
    • DIAMETER INCHES3.1
    • INCANDESCENT EQUIVALENT (WATTS)60
    • START TYPEModified Rapid Start
    • DIMMABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:26