Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 1g4019 19 Watt G40 Globe- Cfl Bulb - Pkg Qty 24
See all 123 items in product family

Tcp 1g4019 19 Watt G40 Globe- Cfl Bulb - Pkg Qty 24

Item #: WBB238860

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.80 each

Sold in packages of 24

Price: $ 211.20

Frequently Purchased Together

Product Information
Product Q&A
The 19w Globe lamp uses 75% less energy than a 75 watt incandescent equivalent and lasts 4 times longer.

Product Specifications

    • LENGTH INCHES6.8
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS1100
    • MANUFACTURERS PART NUMBER1G4019
    • PACKAGE QUANTITY24
    • SHAPEG-40
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE19
    • DIMMABLENo
    • INCANDESCENT EQUIVALENT (WATTS)85
    • AVG. LIFE (HOURS)8,000
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE2700
    • DIAMETER INCHES5

Customers Who Viewed This Also Viewed