Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TCP PF3823 23 Watt Flat Par38- CFL Bulb
See all 123 items in product family

TCP PF3823 23 Watt Flat Par38- CFL Bulb

Item #: WBB238756

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80

Frequently Purchased Together

Product Information
Product Q&A
The 23w Flat Par38 lamp uses 75% less energy than a 90 watt flat par halogen equivalent and lasts 4 times longer.

Product Specifications

    • LENGTH INCHES5.4
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS1000
    • MANUFACTURERS PART NUMBERPF3823
    • PACKAGE QUANTITY12
    • SHAPEPar-38
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE23
    • DIAMETER INCHES4.8
    • AVG. LIFE (HOURS)8,000
    • START TYPEModified Rapid Start
    • DIMMABLENo
    • COLOR TEMPERATURE2700
    • INCANDESCENT EQUIVALENT (WATTS)100

Customers Who Viewed This Also Viewed