Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 28968h 68 Watt Springlamp Mog Base- Cfl - Pkg Qty 12
See all 52 items in product family

Tcp 28968h 68 Watt Springlamp Mog Base- Cfl - Pkg Qty 12

Item #: WBB238832

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 12

Price: $258.00
Product Information
Customer Review
Product Q&A
The 68w Springlamp uses 75% less energy than a 300 watt incandescent equivalent and lasts 10 times longer. Mogul base.

Product Specifications

    • LENGTH INCHES9.8
    • COLOR FINISHSoft White
    • BASE--
    • BRANDTCPI
    • KELVIN2700
    • LUMENS4200
    • MANUFACTURERS PART NUMBER28968H
    • PACKAGE QUANTITY12
    • SHAPESpring Lamp
    • TYPEFluorescent
    • VOLTAGE120
    • WATTAGE68
    • DIAMETER INCHES4.1
    • DIMMABLENo
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10,000
    • INCANDESCENT EQUIVALENT (WATTS)300

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed