Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 55091 Tungsten Halogen 36par36/Hal/Wfl30 12v Par36 Bulb - Pkg Qty 12
See all 50 items in product family

Sylvania 55091 Tungsten Halogen 36par36/Hal/Wfl30 12v Par36 Bulb - Pkg Qty 12

Item #: WBB802993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.84 Save up to 62%
$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).

Product Specifications

    • AVG. LIFE HOURS4000
    • BASE--
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN3000
    • LAMP NUMBER55091
    • LUMENS500
    • MANUFACTURERS PART NUMBER55091
    • PACKAGE QUANTITY12
    • SHAPEPAR36
    • VOLTAGE12
    • WATTAGE36
    • APPROX INCAND EQUIV--
    • AVERAGE RATED LIFE HOURS4000
    • WATTS36
    • NOMINAL DIAMETER2.750
    • VOLTS12
    • NOMINAL LENGTH2.750
    • LAMP CODE36PAR36/HAL/WFL30 12V
    • PACK TYPECarton
    • MOL (LENGTH)2.750
    • LAMP SHAPEPAR36
    • ANSI BASEScrew Terminal
    • ANSI CODE--
    • FINISHReflector
    • CATEGORYTungsten Halogen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:27