Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 55103 Tungsten Halogen 50ar111/Fl25 12v Ar111 Bulb - Pkg Qty 6
See all 23 items in product family

Sylvania 55103 Tungsten Halogen 50ar111/Fl25 12v Ar111 Bulb - Pkg Qty 6

Item #: WBB802418

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.94 Save up to 39%
$18.75 each

Sold in packages of 6

Price: $112.50
Product Information
Customer Review
Product Q&A
These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASE--
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN3000
    • LAMP NUMBER55103
    • LUMENS--
    • MANUFACTURERS PART NUMBER55103
    • PACKAGE QUANTITY6
    • SHAPEAR-111
    • VOLTAGE12
    • WATTAGE50
    • APPROX INCAND EQUIV--
    • LAMP CODE50AR111/FL25 12V
    • NOMINAL DIAMETER2.64
    • PACK TYPECarton
    • CATEGORYTungsten Halogen
    • ANSI BASEPush Screw Terminal
    • FINISHReflector
    • MOL (LENGTH)2.64
    • ANSI CODE--
    • NOMINAL LENGTH2.64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:23