Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Sylvania 55118 Tungsten Halogen 50PAR36/HAL/NSP6 12V PAR36
Remove

      Items
Sylvania 55118 Tungsten Halogen 50PAR36/HAL/NSP6 12V PAR36 Sylvania 55118 Tungsten Halogen 50PAR36/HAL/NSP6 12V PAR36


Sylvania 55118 Tungsten Halogen 50PAR36/HAL/NSP6 12V PAR36
Sylvania 55118 Tungsten Halogen 50PAR36/HAL/NSP6 12V PAR36
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802990
List Price $28.07    Save 54%
Price: $13.00 ea.
(Sold in pkg of 12, $156.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).

Product Specifications
AVG. LIFE HOURS 4000
BASE Screw Terminal
BRAND Osram Sylvania
CRI 100
KELVIN 3000
LAMP NUMBER 55118
LUMENS 700
MANUFACTURERS PART NUMBER 55118
PACKAGE QUANTITY 12
SHAPE PAR36
VOLTAGE 12
WATTAGE 50
FINISH Reflector
APPROX INCAND EQUIV --
NOMINAL DIAMETER 2.750
NOMINAL LENGTH 2.750
MOL (LENGTH) 2.750
AVERAGE RATED LIFE HOURS 4000
LAMP SHAPE PAR36
WATTS 50
VOLTS 12
CATEGORY Tungsten Halogen
PACK TYPE Carton
ANSI BASE Screw Terminal
LAMP CODE 50PAR36/HAL/NSP6 12V
ANSI CODE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)