Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Sylvania 58741 Tungsten Halogen 150Q/CL/DC(ETC) 120V T12
Remove

      Items
Sylvania 58741 Tungsten Halogen 150Q/CL/DC(ETC) 120V T12 Sylvania 58741 Tungsten Halogen 150Q/CL/DC(ETC) 120V T12


Sylvania 58741 Tungsten Halogen 150Q/CL/DC(ETC) 120V T12
Sylvania 58741 Tungsten Halogen 150Q/CL/DC(ETC) 120V T12
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802849
List Price $50.51    Save 81%
Price: $9.60 ea.
(Sold in pkg of 12, $115.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications
AVG. LIFE HOURS 2000
BASE BA15d Double Contact Bayonet
BRAND Osram Sylvania
CRI 100
KELVIN 2950
LAMP NUMBER 58741
LUMENS 2800
MANUFACTURERS PART NUMBER 58741
PACKAGE QUANTITY 12
SHAPE T12
VOLTAGE 120
WATTAGE 150
MOL (LENGTH) 2.750
AVERAGE RATED LIFE HOURS 2000
LAMP SHAPE T12
WATTS 150
VOLTS 120
CATEGORY Tungsten Halogen
PACK TYPE Carton
ANSI CODE ETC
LAMP CODE 150Q/CL/DC(ETC) 120V
ANSI BASE BA15d Double Contact Bayonet
FINISH Clear
NOMINAL LENGTH 2.750
NOMINAL DIAMETER 2.750
APPROX INCAND EQUIV --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)