Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 58885 Tungsten Halogen 150t3q/Cl/Rp 120v T3 Bulb - Pkg Qty 6
See all 110 items in product family

Sylvania 58885 Tungsten Halogen 150t3q/Cl/Rp 120v T3 Bulb - Pkg Qty 6

Item #: WBB802796

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.48 Save up to 73%
$8.70 each

Sold in packages of 6

Price: $52.20
Product Information
Customer Review
Product Q&A
Sylvania 58885 Tungsten Halogen 150t3q/Cl/Rp 120v T3

These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS1500
    • BASER7s
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2950
    • LAMP NUMBER58885
    • LUMENS2250
    • MANUFACTURERS PART NUMBER58885
    • PACKAGE QUANTITY6
    • SHAPET3
    • VOLTAGE120
    • WATTAGE150
    • LAMP CODE150T3Q/CL/RP 120V
    • NOMINAL DIAMETER4.688
    • NOMINAL LENGTH4.688
    • MOL (LENGTH)4.688
    • AVERAGE RATED LIFE HOURS1500
    • WATTS150
    • VOLTS120
    • LAMP SHAPET3
    • PACK TYPECarton
    • ANSI BASER7s
    • CATEGORYTungsten Halogen
    • APPROX INCAND EQUIV--
    • ANSI CODE--
    • FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64