Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 59001 Tungsten Halogen 150t3q/S/Cl 120v T3 Bulb - Pkg Qty 20
See all 135 items in product family

Sylvania 59001 Tungsten Halogen 150t3q/S/Cl 120v T3 Bulb - Pkg Qty 20

Item #: WBB802837

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $641.60 Save up to 73%
$8.60 each

Sold in packages of 20

Price: $172.00
Product Information
Customer Review
Product Q&A
These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications

    • AVG. LIFE HOURS2000
    • BASER7s
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN--
    • LAMP NUMBER59001
    • LUMENS2400
    • MANUFACTURERS PART NUMBER59001
    • PACKAGE QUANTITY20
    • SHAPET3
    • VOLTAGE120
    • WATTAGE150
    • NOMINAL DIAMETER3.125
    • APPROX INCAND EQUIV--
    • FINISHClear
    • ANSI BASER7s
    • LAMP CODE150T3Q/S/CL 120V
    • ANSI CODE--
    • PACK TYPECarton
    • CATEGORYTungsten Halogen
    • VOLTS120
    • WATTS150
    • LAMP SHAPET3
    • AVERAGE RATED LIFE HOURS2000
    • MOL (LENGTH)3.125
    • NOMINAL LENGTH3.125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!