Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000240 Dxx/240v, Jpd240v-800wc, T5, 800 Watts, 75 Hours  Bulb
See all 71 items in product family

Ushio 1000240 Dxx/240v, Jpd240v-800wc, T5, 800 Watts, 75 Hours Bulb

Item #: WBB262717

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 23 ($270.25)

Price: $11.75
Product Information
Customer Review
Product Q&A
DXX/240V, JPD240V-800WC, T5, 800 watt, 240volt, 75 hour rated bulb with R7S-18 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS75
    • BALLAST TYPE--
    • BASER7s-18
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERDXX/240V, JPD240V-800WC
    • LIGHT COLORClear
    • LUMENS20500
    • MANUFACTURERS PART NUMBER1000240
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY50
    • SHAPET-5
    • TYPEProjector
    • VOLTAGE240
    • WATTAGE800
    • OZONE FREE--
    • BEAM ANGLE--
    • ENVELOPE DIAMETER (MM)15
    • COVERNO
    • FILLHAL
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASER7S-18
    • FILAMENTCC-8
    • MAXIMUM OVERALL LENGTH (MM)80.3
    • BURN POSITIONANY
    • CANDLE--
    • LAMP CODEDXX/240V, JPD240V-800WC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:25