Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Ushio 1000508 FEA, JPD240V-600WC, T5, 600 Watts, 75 Hours
Remove

      Items
Ushio 1000508 FEA, JPD240V-600WC, T5, 600 Watts, 75 Hours Ushio 1000508 FEA, JPD240V-600WC, T5, 600 Watts, 75 Hours


Ushio 1000508 FEA, JPD240V-600WC, T5, 600 Watts, 75 Hours
Ushio 1000508 FEA, JPD240V-600WC, T5, 600 Watts, 75 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262394
Minimum Quantity: 14 ($287.00)
Price: $20.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

FEA, JPD240V-600WC, T5, 600 watt, 240volt, 75 hour rated bulb with R7S-18 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 75
BALLAST TYPE --
BASE R7S-18
BRAND Ushio
CRI --
KELVIN 3200
LAMP NUMBER FEA, JPD240V-600WC
LUMENS 15000
MANUFACTURERS PART NUMBER 1000508
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 50
SHAPE T5
TYPE Projector
VOLTAGE 240
WATTAGE 600
CANDLE --
BURN POSITION ANY
COVER NO
FILAMENT CC-8
FILL HAL
BEAM ANGLE --
OZONE FREE --
LAMP CODE FEA, JPD240V-600WC
ANSI BASE R7S-18
MAXIMUM OVERALL LENGTH (MM) 95
ENVELOPE DIAMETER (MM) 15
ENVELOPE DIAMETER (IN) --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)