Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1001033 Fsd, Jdr120v-75wl/W/E17, Mr16, 75 Watts, 2000 Hours Bulb - Pkg Qty 10
See all 192 items in product family

Ushio 1001033 Fsd, Jdr120v-75wl/W/E17, Mr16, 75 Watts, 2000 Hours Bulb - Pkg Qty 10

Item #: WBB261822

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 10

Price: $140.00
Product Information
Customer Review
Product Q&A
FSD, JDR120V-75WL/W/E17, MR16, 75 watt, 120volt, 2000 hour rated bulb with E17 base.

USHIO has developed a unique line-voltage MR-16 lamp line that offers halogen and Krypton-filled 120 volt lamps with a 2-inch dichroic-coated reflector. These lamps are ideal for base up applications such as curio cabinets and display cases.

    Features
  • Only for Use in Approved Halogen Fixtures
  • 2 inch Dichroic Coated Reflector
  • Line Voltage - 120 Volts
  • Operate Base Up

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS2000
    • BALLAST TYPE--
    • BASEIntermediate E-17
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3000
    • LAMP NUMBERFSD, JDR120V-75WL/W/E17
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER1001033
    • MAXIMUM OVERALL LENGTH (IN.)3
    • PACKAGE QUANTITY10
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE75
    • COVERNO
    • LAMP CODEFSD, JDR120V-75WL/W/E17
    • OZONE FREEYES
    • ENVELOPE DIAMETER (MM)50.7
    • MAXIMUM OVERALL LENGTH (MM)75
    • BURN POSITIONBD
    • FILAMENTCC-8
    • ANSI BASEE-17 (Intermediate)
    • FILLHAL
    • ENVELOPE DIAMETER (IN)2
    • CANDLE1300
    • BEAM ANGLE38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:27