Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Halogen Bulbs (714)
Remove
Ushio 1003326 JCS120V-575WC, 575 Watts, 300 Hours
Remove

      Items
Ushio 1003326 JCS120V-575WC, 575 Watts, 300 Hours Ushio 1003326 JCS120V-575WC, 575 Watts, 300 Hours


Ushio 1003326 JCS120V-575WC, 575 Watts, 300 Hours
Ushio 1003326 JCS120V-575WC, 575 Watts, 300 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262659
Price: $19.25 ea.
(Sold in pkg of 10, $192.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

JCS120V-575WC, 575 watt, 120volt, 300 hour rated bulb with GY9.5 base.

New 575 watt lamps from USHIO are designed as a medium wattage alternative to the FKW 300W and FRK 650W lamps used in theatrical fresnels. These medium wattage lamps allow for two instruments to be used on a 1200 watt capacity dimming channel while maximizing the light output. The Halogen capsule utilizes a bi-plane filament design, and incorporates a special gas mixture to prevent overheating and lamp darkening in smaller and hotter instrument designs. Available in two versions: 300 hour life - 15,500 lumens Long life 1500 hour - 12,000 lumens

    Features
  • Excellent color consistency from lamp to lamp
  • High color stability over the entire lifetime
  • 26 lumens per watt
  • Permits 2 fixtures per circuit
  • Bi-plane filament
  • GY9.5 Base
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 300
BALLAST TYPE --
BASE GY9.5
BRAND Ushio
CRI --
KELVIN 3200
LAMP NUMBER JCS120V-575WC
LUMENS 15500
MANUFACTURERS PART NUMBER 1003326
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 10
SHAPE --
TYPE Projector
VOLTAGE 120
WATTAGE 575
ENVELOPE DIAMETER (MM) 25
ENVELOPE DIAMETER (IN) --
ANSI BASE GY9.5
LAMP CODE JCS120V-575WC
BEAM ANGLE --
BURN POSITION BD
CANDLE --
COVER NO
FILAMENT 8-C-13D
MAXIMUM OVERALL LENGTH (MM) 90
OZONE FREE --
FILL HAL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)