Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcpi 48180 150 Watt High Pressure Sodium Medium Base Bulb - Pkg Qty 6
See all 55 items in product family

Tcpi 48180 150 Watt High Pressure Sodium Medium Base Bulb - Pkg Qty 6

Item #: WBB240186

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.95 each

Sold in packages of 6

Price: $41.70
Product Information
Customer Review
Product Q&A
150 Watt High Pressure Sodium Medium Base

This 150 watt High Pressure Sodium Lamp is practical, long lasting & energy efficient.

Product Specifications

    • HEIGHT INCHES5.44
    • AVG. LIFE HOURS24000+
    • BASEMedium
    • BRANDTCPI
    • KELVIN2000
    • LIGHT COLOR2000
    • LUMENS16000
    • MANUFACTURERS PART NUMBER48180
    • PACKAGE QUANTITY6
    • SHAPEED-17
    • TYPEHID
    • WATTAGE150
    • DIAMETER INCHES2.13
    • DIMMABLENo
    • START TYPEHigh Pressure Sodium
    • COLOR TEMPERATURE2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed