Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Incandescent (834)
Remove
Satco S3960 11S14/Y 11W General Service w/ Medium Base
Remove

      Items
Satco S3960 11S14/Y 11W General Service w/ Medium Base Satco S3960 11S14/Y 11W General Service w/ Medium Base


Satco S3960 11S14/Y 11W General Service w/ Medium Base
Satco S3960 11S14/Y 11W General Service w/ Medium Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB564077
Price: $0.57 ea.
(Sold in pkg of 4, $2.28)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S3960 11S14/Y 11W General Service w/ Medium Base StickyFingers Bulb Changer        
 
select
   

Satco S3960 11S14/Y 11W General Service w/ Medium Base

StickyFingers Bulb Changer

   
Total for 2 items is $92.28

Product Information
Product Q&A
Write A Review

11S14/Y 11W General Service w/ Medium Base

Satco General Service Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI
Product Specifications
AVG. LIFE HOURS 2500
BRAND Satco
MANUFACTURERS PART NUMBER S3960
MAXIMUM OVERALL LENGTH (IN.) 3-1/2
PACKAGE QUANTITY 4
SHAPE S14
TYPE Incandescent
VOLTAGE 130V
WATTAGE 11
GRAINGER PART # 4V806
PACK TYPE Sleeve/4
GE PART # 12632
FINISH Ceramic Yellow
ANSI BASE E26/E27
LAMP CODE 11S14/Y
CATEGORY Incandescent


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)