Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco A3645 40g25/W/220vv 40w Incandescent W/ Medium Base Bulb - Pkg Qty 6
See all 77 items in product family

Satco A3645 40g25/W/220vv 40w Incandescent W/ Medium Base Bulb - Pkg Qty 6

Item #: WBB564566

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.03 each

Sold in packages of 6

Price: $6.18

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
40G25/W/220VV 40W Incandescent w/ Medium Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2500
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS187
    • MANUFACTURERS PART NUMBERA3645
    • MAXIMUM OVERALL LENGTH (IN.)4-3/8
    • PACKAGE QUANTITY6
    • SHAPEG-25
    • TYPEIncandescent
    • VOLTAGE220
    • WATTAGE40
    • LAMP CODE40G25/W/220VV
    • PACK TYPEBox
    • CATEGORYIncandescent
    • FINISHGloss White
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed