Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uphoria 1003857 LED R40, 13W Bulb

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Uphoria 1003857 LED R40, 13W Bulb

Item #: WBB1046006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Uphoria 1003857 LED R40, 13W

Uphoria LED reflector lamps provide energy-saving, professional accentlighting with soft, glare-free illumination that's perfect for any surface.These dimmable R20, R30 and R40 LED lamps are designed in the classicshape of incandescent reflector lamps, but offer modern quality solid stateillumination. The Uphoria LED reflector lamps are direct replacements forstandard incandescent lamps offering significant energy savings and with a25,000 hour life rating, lasting 10 times more than the standard incandescentlamp life.USHIO is proud to stand behind these Energy Star Qualified LED lamps witha 3-year limited warranty.All Uphoria LED reflectors are 120V Warm White (3000K), Wide Flood lampsavailable in 8W R20, 11W R30 as well as the 13W & 18W R40 types.

Features:
  • Energy Saving
  • Dimmable
  • Wide, Soft Beam That Reduces Glare
  • Direct Replacement for Incandescent R and BR Lamps
  • Same form factor as incandescent R lamps
  • Long Life: 25,000 Hours
  • Aluminum Reflector for Better Reflectivity and Heat Dissipation
  • Application Friendly: UV Free & IR Free
  • Environmentally Friendly: Mercury Free, Lead Free & RoHS Compliant
  • 3-Year Limited Warranty

Product Specifications

    • WIDTH INCHES6.44
    • HEIGHT INCHES5
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDUshio
    • LUMENS880
    • MANUFACTURERS PART NUMBER1003857
    • SHAPER40
    • VOLTAGE120
    • WATTAGE13
    • BEAM ANGLE105
    • DIMMABLEYes
    • OPERATING TEMPERATURE4°F to 113°F
    • COLOR TEMPERATURE3000
    • WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!