Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S9048 13 Watt R40 Led Light Bulb, Medium Base, 950 Lumens, Daylight

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Satco S9048 13 Watt R40 Led Light Bulb, Medium Base, 950 Lumens, Daylight

Item #: WBB1229164

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Satco S9048 13 Watt R40 Led Light Bulb, Medium Base, 950 Lumens, Daylight

Features:
  • 13 watt LED lamp
  • R40
  • 5000K
  • 105' beam spread
  • Medium base
  • 120 volts

Product Specifications

    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDSatco
    • LUMENS950
    • MANUFACTURERS PART NUMBERS9048
    • PACKAGE QUANTITY12/6
    • SHAPER40
    • VOLTAGE120
    • WATTAGE13
    • BEAM ANGLE105
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE80
    • COLORDaylight
    • LAMP CODE13R40/LED/5000K/950L/120V/D
    • BASE DESCMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!