Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earthtronics 10274 BR30 LED Floodlight, 13W, 2700K, 700 Lumens, 110 Deg. Beam Angle

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Earthtronics 10274 BR30 LED Floodlight, 13W, 2700K, 700 Lumens, 110 Deg. Beam Angle

Item #: WBB1785867

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
Earthtronics 10274 BR30 LED Floodlight, 13W, 2700K, 700 Lumens, 110 Deg. Beam Angle

13 watt BR30 EarthBulb LED floodlight replaces 65 watt incandescent floodlights which may provide 80% energy savings. Great for use in dimming recessed lighting, track lighting and display lighting applications. Multi-Chipset high power LED and an advanced cooling system provides for 40,000 hours of LED life. Medium screw base. Energy Star rated product and meets California Energy Commission standards.

Product Specifications

    • AVG. LIFE HOURS40000
    • BASEMed (E26)
    • BRANDEarthtronics
    • LUMENS700
    • MANUFACTURERS PART NUMBER10274
    • PACKAGE QUANTITY1
    • SHAPEBR30
    • TYPELED Lamp
    • VOLTAGE120
    • WATTAGE13
    • BEAM ANGLE110
    • COLOR RENDERING INDEX92
    • COLOR TEMPERATURE2700
    • LAMP CODE10274

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!