Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Specialty Bulbs (228)
Remove
Satco S6953 E88 12.99W Miniature w/ DC Bay Base
Remove

      Items
Satco S6953 E88 12.99W Miniature w/ DC Bay Base Satco S6953 E88 12.99W Miniature w/ DC Bay Base


Satco S6953 E88 12.99W Miniature w/ DC Bay Base
Email This Page Printer Friendly Version
Satco S6953 E88 12.99W Miniature w/ DC Bay Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565586
Price: $0.40 ea.
(Sold in pkg of 10, $3.98)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Satco S6953 E88 12.99W Miniature w/ DC Bay Base StickyFingers Bulb Changer        
 
select
   

Satco S6953 E88 12.99W Miniature w/ DC Bay Base

StickyFingers Bulb Changer

   
Total for 2 items is $93.98

Product Information
Product Q&A
Write A Review

E88 12.99W Miniature w/ DC Bay Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment
Product Specifications
AVG. LIFE HOURS 300
BRAND Satco
LAMP NUMBER 88
MANUFACTURERS PART NUMBER S6953
MAXIMUM OVERALL LENGTH (IN.) 2
PACKAGE QUANTITY 10
SHAPE S8
TYPE Incandescent
VOLTAGE 6.8V
WATTAGE 12.99
LAMP CODE E88
CATEGORY Miniature & Sealed Beams
FINISH Clear
ANSI BASE BA15D
PACK TYPE SL/10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

From $20.75
More Info
Add to Cart
Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

From $0.47
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)