Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Job Site Cabinet 453UJB-RAMP - With Ramp 60 x 36 x 48

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Strong Hold® Heavy Duty Job Site Cabinet 453UJB-RAMP - With Ramp 60 x 36 x 48

Item #: WBB495218

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,752.00
Product Information
Product Q&A
Accessories
Stronghold Job Box with Ramp 60 x 36 x 48

Strong Hold's heavy duty job box is a work site favorite for securing valuable tools and equipment. The 3-point lock system with the use of a padlock makes it virtually impossible to force or cut open. This unit features 12-gauge steel, all welded construction, removable 14-gauge shelves, concealed hinges and lifting handles. This unit has a raised bottom for easy pickup with forklift and pre-punched holes for optional casters. Gas springs are used for easy opening of the lid. Front portion of box folds down for ramp.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES36
    • HEIGHT INCHES48
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY1
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER453UJB-RAMP
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS742
    • SHELF QUANTITY3
    • STYLEJob Site Chest with Ramp
    • TYPEJob Site Cabinet
    • WEIGHT LBS742
    • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed