Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Drawer Storage Cabinet 2.43-4LT-200-10DB - Narrow Lift-Up Lid 28 x 20 x 40

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Strong Hold® Drawer Storage Cabinet 2.43-4LT-200-10DB - Narrow Lift-Up Lid 28 x 20 x 40

Item #: WBB495265

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,111.00
Product Information
Product Q&A
Accessories
Stronghold Lift-Up Lid Drawer Storage 28 x 20 x 40

This unit has drawer storage and lift up lid storage with a hasp built in for a padlock. The lid storage measures 24" w x 20" d x 4" h. The drawer sizes are (1) 6", (3) 4", and (6) 2" high x 24" w x 17" d. This tool and maintenance storage cabinet is narrow enough to fit in those small narrow spaces

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES20
    • HEIGHT INCHES40
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER QUANTITY(1) 6", (3) 4", and (6) 2"
    • DRAWER QUANTITY (DRAWER HEIGHT)(1) 6", (3) 4", (6) 2"
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER2.43-4LT-200-10DB
    • OPENINGS--
    • PACKAGE QUANTITY1
    • STYLEJob Site Chest with Drawers
    • TYPEJob Site Cabinet
    • WEIGHT LBS501
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.