Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Slim-Line Mobile Job Site Cabinet 652UJBCA - 72 x 24 x 61 1/16

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Strong Hold® Heavy Duty Slim-Line Mobile Job Site Cabinet 652UJBCA - 72 x 24 x 61 1/16

Item #: WBB495214

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,908.00
Product Information
Product Q&A
Accessories
Stronghold Slim-Line Mobile Construction Box 72 x 24 x 61 1/16

This slender mobile utility box will fill the needs of any job site area. The upper portion has a lift up lid with gas shocks. The lower portion has 2 locking doors with 1 adjustable shelf.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES61
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY3
    • DOOR TYPESolid Doors
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER652UJBCA
    • OPENINGS3
    • PACKAGE QUANTITY1
    • STYLEJob Site Chest with Casters
    • TYPEJob Site Cabinet
    • WEIGHT LBS645
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.