Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 22 items in product family

Ball Bearing Slide Modular Drawer Cabinet 1- 3" 3- 6" Drawers, Knob Lock, Gray

Item #: WBB392704

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $468.95
Add to list
Product Information
Customer Review
Product Q&A
Accessories
Large storage capacity modular drawer cabinets available with 3"or 6"deep drawers to fit all your storage needs. Each drawer is equipped with Heavy Duty Ball Bearing Slides for a smooth quiet slide. Drawers extend fully and have a storage capacity of 100 pounds each. Each drawer includes a Polystyrene 3" deep Insert with 12 adjustable dividers which enables you to customize each drawer or simply remove the insert for storage of tools or larger items. Each divider has a lip label area to note contents or barcode label. These drawer cabinets have a Knob Lock that turns to secure drawers closed or a Keyed Lock for maximum security. Each drawer pull runs the full length of the drawer, made from polished aluminum and comes with a label holder and label kit to note drawer contents. Top threaded mounting holes to stack optional upper cabinets and side holes for ganging. Cabinet measures 23.5"W x 22"D x 26"H. Black Textured or Gray Powder Coat finish. Features (1) 3" (3) 6" deep drawers. Ships fully assembled.

Product Specifications

  • WIDTH INCHES23-1/2
  • DEPTH INCHES22
  • HEIGHT INCHES26
  • COLOR FINISHGray with Gray Trays
  • ASSEMBLYAssembled
  • BRANDCraftline
  • COMPARTMENTSAdjustable
  • DIVIDERS12 Per Tray
  • DRAWER CAPACITY LBS100
  • DRAWER CONSTRUCTIONBall Bearing Drawer Slide
  • DRAWER QUANTITY4
  • DRAWER QUANTITY & HEIGHT(1) 3", (3) 6"
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBERPL-BBK-4 GR
  • PACKAGE QUANTITY1
  • TYPEKnob Lock
  • WEIGHT LBS170
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.