Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Drawer Set Up May Not Be Like Image

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Sovella Drawer Cabinet 90/110, 35-13/16"W x 28-1/8"D x 43-5/16"H, 6 Drawer, (6) 5-7/8"

Item #: WBB862307

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,879.00
Add to list
Product Information
Product Q&A
Accessories
Sovella Drawer Cabinet 90/110, 35-13/16"W x 28-1/8"D x 43-5/16"H, 6 Drawer, (6) 5-7/8"

You can fit an amazing number of things in these spacious drawer units. Choose the one that best meets your needs from two heights: 43-2/7" and 55-1/9". The 43-2/7" high drawer units include a cover that doubles as a worktop with a rubber mat. This is the ideal height for working standing up. The handy locking system allows only one drawer to be opened at a time. The drawer unit can be moved with a pallet truck or a forklift when the base front plate has been removed. The drawers are 85% extendable and their load capacity is 176 lbs. 100% opening with 400lb capacity available.

Product Specifications

  • WIDTH INCHES35-13/16
  • DEPTH INCHES28-1/8
  • HEIGHT INCHES43-5/16
  • CAPACITY LBS2970
  • COLOR FINISHGrey
  • ASSEMBLYAssembled
  • BRANDSovella®
  • CONSTRUCTIONSteel
  • DRAWER CAPACITY LBS176
  • DRAWER COLORBlue-07
  • DRAWER CONSTRUCTIONSteel
  • DRAWER OPENING85%
  • DRAWER QUANTITY6
  • DRAWER QUANTITY & HEIGHT(6) 5-7/8"
  • MANUFACTURERS PART NUMBER61407034
  • PACKAGE QUANTITY1
  • SERIES90/110
  • TYPEDrawer Unit
  • WEIGHT LBS414
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.