Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

See Below For Product Specs & Divider Types

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, Keyed Alike Lock-Textured Regal Blue
See all 121 items in product family

Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, Keyed Alike Lock-Textured Regal Blue

Item #: WBB527762

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,852.00 Save up to 37%
Price: $1,804.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto 30"Wx59"H Modular Cabinet 8 Drawers w/Dividers, Keyed Alike Lock-Textured Regal Blue

Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES59
    • ASSEMBLYAssembled
    • BRANDEquipto
    • COLOR FAMILYBlue
    • COLOR FINISHTextured Regal Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER HEIGHT)1(4-1/2") E Type, 3(6") R Type, 3(7-1/2") G Type, 1(9") S Type
    • LOCK TYPEKeyed Alike Lock
    • MANUFACTURERS PART NUMBER4428-01-4101KA-BL
    • PACKAGE QUANTITY1
    • TYPEDrawers With Dividers
    • WEIGHT LBS487.57
    • LIMITED WARRANTYLifetime
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:27