Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

See Below For Product Specs & Divider Types

Equipto 45"W Modular Cabinet 38"H 4 Drawers w/Dividers, & Lock-Textured Regal Blue
See all 121 items in product family

Equipto 45"W Modular Cabinet 38"H 4 Drawers w/Dividers, & Lock-Textured Regal Blue

Item #: WBB527881

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,226.55 Save up to 50%
Price: $ 1,629.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto 45" x 38" Modular Drawer Cabinet - 4 Drawers - With Lock - Textured Regal Blue

This 45"W x 27-3/4"D x 38"H cabinet is made of all steel construction with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each. 100% drawer extension. One piece welded frame. Fork lift channels on base. Drawer sizes: (2) 8-1/4" E Type (1) 8-1/4" C Type (1) 8-1/4" H Type. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES27-3/4
    • HEIGHT INCHES38
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYBlue
    • COLOR FINISHTextured Regal Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • DRAWER QUANTITY (DRAWER HEIGHT)2(8-1/4") E Type, 1(8-1/4") C Type, 1(8-1/4") H Type
    • LOCK TYPEWith Lock
    • MANUFACTURERS PART NUMBER444538-004-01-4101-BL
    • PACKAGE QUANTITY1
    • TYPEDrawers With Dividers
    • WEIGHT LBS416.00
    • LIMITED WARRANTYLifetime
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!