Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tool Storage Cabinet-46 3/4
See all 18 items in product family

Tool Storage Cabinet-46 3/4" W x 52 13/16" H x 28"D-Sebring Grey

Item #: WBB381109

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,549.00
Product Information
Product Q&A
Tool Storage Cabinet-46 3/4" W x 52 13/16" H x 28"D-Sebring Grey

Tool Storage Cabinet - 46 3/4" W x 52 13/16" H x 28"D, 16 total full extension drawers including 1 full width top drawer (46 3/4"W), 400 lb drawer capacity, stainless steel top cap, locking drawers, drawer liners, swivel casters with removable concealment skirt. Note: Dividers and partitions are sold separately.

Product Specifications

    • WIDTH INCHES46-3/4
    • DEPTH INCHES28
    • HEIGHT INCHES52-13/16
    • CAPACITY LBS400
    • COLOR FINISHSebring Gray
    • BRANDShure
    • CONSTRUCTIONSteel
    • DESCRIPTIONTool Storage Cabinet
    • DRAWER QUANTITY16
    • MANUFACTURERS PART NUMBERTS6864-SG
    • TOP CONSTRUCTIONStainless Steel
    • WEIGHT LBS800

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.