Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Whirlaway Cold Forged 4x4-1/2 Rigid 4x1-1/2 Mold-On Rubber Roller 200lb Caster
Remove

      Items
Whirlaway Cold Forged 4x4-1/2 Rigid 4x1-1/2 Mold-On Rubber Roller 200lb Caster Whirlaway Cold Forged 4x4-1/2 Rigid 4x1-1/2 Mold-On Rubber Roller 200lb Caster


Whirlaway Cold Forged 4x4-1/2 Rigid 4x1-1/2 Mold-On Rubber Roller 200lb Caster
Whirlaway Cold Forged 4x4-1/2 Rigid 4x1-1/2 Mold-On Rubber Roller 200lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB357229
List Price $43.68    Save 6%
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This cold-forged caster is scaled down for 1-1/2" wide wheels. The two separate coined and case hardened raceways, joined by a heat treated rivet kingpin, make this a top performer in the 500-600 lbs. duty class.

Product Specifications
WIDTH INCHES 1-1/2
HEIGHT INCHES 5-5/8
CAPACITY LBS 200
BEARING TYPE Roller
BOLT SPACING 2-5/8" to 3" x 3" to 3-5/8"
BRAND Hamilton Casters
CASTER RIG TYPE Cold Forged
CASTER TYPE Rigid Plate
MANUFACTURERS PART NUMBER R-WW-4R
MOUNTING BOLT HOLE DIAMETER INCHES 3/8
PLATE SIZE 4" x 4-1/2"
REPLACEMENT PART W-415-R-5/8
TYPE Whirlaway
WHEEL CONSTRUCTION Rubber
WHEEL DIAMETER INCHES 4
WHEEL TYPE Mold-On Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Mort Wheel 4x1-1/2 5/8" Roller Bearing

Mort Wheel 4x1-1/2 5/8" Roller Bearing

From $23.25
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)