Insulated Food Carriers
Type
Brand
Length
Material
Height
Capacity
Color
Price
Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black
Color
Black
Length
24 in
Height
23-5/16 in
Width
16-1/2 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Color
Gray
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Length
12-5/8 in
Height
4 in
Width
18-1/2 in
Color
Black
Length
26-3/4 in
Width
20-3/8 in
Cambro 1318MTC157 - Camcarrier Food Pan Carrier, 16-1/2 x 24x23-1/4, Capacity 8 Trays, Coffee Beige
Color
White
Length
16-1/2 in
Height
22-1/2 in
Width
16-3/4 in
Cambro UPC180401 - Camcarrier Ultra Pancarrier, Cap. 24 Qt., Stackable, Slate Blue
Color
Gray
Length
17-1/8 in
Height
12 in
Width
25-1/8 in
Cambro 100MPC158 - Food Pan Carrier for 12" x 20" Food Pans, 18 x 26-3/4 x 15, Cap. 40 Qts., Red
Color
Red
Length
18 in
Height
15 in
Width
26-3/4 in
Color
Green
Cambro UPCHD400401 - Replacement Retrofit Door for UPCH 400 Heated Ultra Pancarrier, Slate Blue
Color
Gray
Length
3-1/2 in
Height
21 in
Width
18-1/8 in
Color
Black
Length
17-1/8 in
Height
12 in
Width
25-1/8 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro UPC160401 - Camcarrier Ultra Pancarrier, Cap. 20 Qt., Stackable, Slate Blue
Color
Gray
Length
17-3/8 in
Height
10-1/4 in
Width
25-1/8 in
Cambro UPC1600402 - Ultra CamCart Food Pan Carrier, Front Loading, Molded-In Handles, Brick Red
Color
Red
Length
33-3/8 in
Height
53-1/4 in
Width
18 in
Height
4-13/16 in
Width
20 in
Cambro UPCH16002191 - Ultra CamCart Heated Food Pan Carrier, Front Loading, Granite Gray, 220V
Color
Gray
Length
33-3/8 in
Height
54-1/8 in
Width
28-3/4 in
Cambro 400DIV180 - ThermoBarrier, 21-1/4x13x1-1/2, Removable Insulated Shelf, Gray
Color
Gray
Length
21-1/4 in
Height
1-1/2 in
Width
28-3/4 in
Cambro UPCHT16002401 - Ultra CamCart Heated Food Pan Carrier, Front Loading, Slate Blue, 220V
Color
Blue
Length
33-3/8 in
Height
54-1/8 in
Width
28-3/4 in
Cambro UPCHD4002192 - Replacement Retrofit Door for UPCH 400 Heated Ultra Pancarrier, 220V, Green
Color
Green
Length
3-1/2 in
Height
21 in
Width
18-1/8' in
Cambro UPC160192 - Camcarrier Ultra Pancarrier, Cap. 20 Qt., Stackable, Granite Green
Color
Green
Length
17-3/8 in
Height
10-1/4 in
Width
25-1/8 in
Cambro UPCHT800131 - Ultra CamCart Heated Food Pan Carrier, Heated Top Door, Front Loading, Brown
Color
Brown
Length
27-1/8 in
Height
59 in
Width
28-3/4 in
Cambro UPC800191 - Ultra CamCart Food Pan Carrier, Front Loading, 6" Casters, Granite Gray
Color
Gray
Length
27-1/8 in
Height
54 in
Width
20-1/2 in
Cambro UPC1600401 - Ultra CamCart Food Pan Carrier, Front Loading, 6" Casters, Slate Blue
Color
Blue
Length
33-3/8 in
Height
53-1/4 in
Width
18 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro UPC1600519 - Ultra CamCart Food Pan Carrier, Front Loading, Cap., 6" Casters, 120 Qt., Green
Color
Green
Length
33-3/8 in
Height
53-1/4 in
Width
18 in
Color
Green
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro 100MPC157 - Food Pan Carrier for 12" x 20" Pans, 18 x 26-3/4 x 15, Cap. 40 Qts, Coffee Beige
Color
Brown
Length
18 in
Height
15 in
Width
26-3/4 in
Cambro UPC100192 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Green
Color
Green
Length
18 in
Height
15-7/8 in
Width
26-1/2 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro UPC600131 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 45 Qt., Dark Brown
Color
Brown
Length
27-1/8 in
Height
45 in
Width
18 in
Cambro UPC100401 - 100 Series Food Pan Carrier, Top Loading, holds Cap. 40 Qt., Slate Blue
Color
Gray
Length
18 in
Height
15-7/8 in
Width
26-1/2 in
Cambro UPC180191 - Camcarrier Ultra Pancarrier, Cap. 24 Qt., Stackable, Granite Gray
Color
Gray
Length
17-1/8 in
Height
12 in
Width
25-1/8 in
Color
Green
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro UPC800519 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 60 Qt., 6" Casters, Green
Color
Green
Length
27-1/8 in
Height
54 in
Width
20-1/2 in
Color
Green
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro 100MPCHL401 - Food Pan Carrier for 12" x 20" Food Pans, 18 x 26-3/4 x 15-1/2, 40 Qt, Blue
Color
Blue
Length
18 in
Height
15 in
Width
26-3/4 in
Cambro UPCHD4002191 - Replacement Retrofit Door for UPCH 400 Heated Ultra Pancarrier, 220V, Gray
Color
Gray
Length
3-1/2 in
Height
21 in
Width
18-1/8' in
Cambro 100MPCHL519 - Food Pan Carrier for 12" x 20" Food Pans, 18 x 26-3/4 x 15-1/2, 40 Qts., Green
Color
Green
Length
18 in
Height
15 in
Width
26-3/4 in
Color
Brown
Length
39 in
Height
64-3/4 in
Width
30-1/2 in
Cambro CMBHC1826TSC192 - Hot Cold Cart Tall Profile Granite Green Celsius 6" Rear Casters
Color
Green
Length
39 in
Height
64-3/4 in
Width
30-1/2 in