Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Chains (336)
Remove
2/0 Passing Lk 100 Ft/Ct Zn
Remove

      Items
2/0 Passing Lk 100 Ft/Ct Zn 2/0 Passing Lk 100 Ft/Ct Zn


2/0 Passing Lk 100 Ft/Ct Zn
2/0 Passing Lk 100 Ft/Ct Zn
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB439689
Price: $1.70 ea.
(Sold in pkg of 100, $170.34)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

A welded chain with links sufficiently wide to allow them to pass on another freely, eliminating the tendency to kink. It is used for gates, farm machinery and general utility industry. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel.

Product Specifications
CAPACITY LBS. 450
COLOR FINISH Zinc Plated
BRAND Peerless
CONSTRUCTION Low Carbon Steel
COUNTRY OF ORIGIN United States
DESCRIPTION Passing Link Chain
GRADE Grade 43
INSIDE LENGTH INCHES 7/8
INSIDE WIDTH INCHES 15/32
MANUFACTURERS PART NUMBER 6072032
MATERIAL DIAMETER - CHAIN SIZE 3/16"
PACKAGE QUANTITY 100'
TRADE SIZE 2/0


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
9/32" G80 Eye Cradle Grab Hook

9/32" G80 Eye Cradle Grab Hook

From $9.00
select
Qty: Add to Cart
9/32" G80 Eye Slg HK W/Cast Lat

9/32" G80 Eye Slg HK W/Cast Lat

From $14.75
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)