

 |
Browse Circuit Breakers (2,370 Items) |
|
 |
Siemens HHED63B035L Circuit Breaker ED 3P 35A 600V 18KA Lugs, Model HHED63B035L |
| |
|
 |
|
 |
|
 |
|
|
|
Siemens HHED63B035L Circuit Breaker ED 3P 35A 600V 18KA Lugs, Model HHED63B035L
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB591109
|
|
|
|
Price: $1,176.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Siemens Breaker ED 3P 35A 600V 18KA Lugs, Model HHED63B035L
Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.
This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.
|
| Product Specifications |
| BRAND |
Siemens |
| MANUFACTURERS PART NUMBER |
HHED63B035L |
| BREAKER FRAME TYPE |
HHED6 |
| AMPS |
35 |
| AIC AT 600 VOLTS |
18K |
| AIC AT 277/480 VOLTS |
65K |
| LINE AND LOAD LUGS |
Yes |
| AIC AT 120/240 VOLTS |
200K |
| POLES |
3 |
| VOLTAGE |
600 |
|
|
|
|
|
|