Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sensors

22 Results

Availability

Free Shipping

Special Price

Brand

View All Brand
View All Width
View All Height
22 Results
Compare
SALE
1
1
$25.95was $39.95
Save $14.00 (35%)
Ships within 1 Business Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
BESTSELLER
1
1
$119.95
Ships in 3 Business Days

Width

2-3/4 in

Height

4-1/2 in

Color

White

Voltage

24 VAC V

Compare
BESTSELLER
1
1
$30.95
Ships within 1 Business Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
BESTSELLER
1
1
$53.95
Ships within 1 Business Day

Width

2-3/4 in

Height

4-1/2 in

Compare
8
8
Minimum purchase quantity is 8
$53.95
Ships in 2 Business Days

Width

1-3/4 in

Height

4-1/8 in

Color

White

Voltage

120 V

Compare
1
1
$329.95
Ships in 5 Business Days

Width

3-3/16 in

Height

1-5-16 in