Thermostats
Availability
Free Shipping
Special Price
Features
Programmable
Voltage
Type
Brand
For Use With
Height Range (in)
Length
Mounting Location
Material
Depth
Width
Color
Price
Width
2-13/16 in
Height
5-1/2 in
Depth
1-1/2 in
Stages
1H
Width
3 in
Height
5 in
Depth
1 in
Stages
1C
Width
4 in
Height
5 in
Depth
2-1/2 in
Stages
1H
Width
3-1/4 in
Height
5-1/2 in
Depth
1 in
Stages
2H / 2C Conv or 3H / 2C Heat Pump
Width
3-1/8 in
Height
3-1/8 in
Depth
7/8 in
Stages
1H
Width
7 in
Height
5 in
TPI Remote Mounted Thermostat EPETD8D Double Pole Double Throw Bi-Metal 120-277V 50-90°F
Width
6-3/8 in
Height
5-23/32 in
Stages
Heat or Cool
Voltage
277 / 120 V
VIVE 800 Series Thermostat, Programmable Or Non Programmable Large Display, 3H/2C
Width
4-11/16 in
Height
4-3/8 in
Voltage
24 V
Width
3 in
Height
5 in
Depth
1 in
Stages
2H
Width
4-1/2 in
Height
3-3/8 in
Depth
15/16 in
Stages
1H / 1C
Width
2-1/8 in
Height
5-1/2 in
Depth
2-5/8 in
Stages
1C
Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
Width
2-1/2 in
Height
4-1/2 in
Depth
1-3/4 in
Stages
1H
Width
7 in
Height
5-3/4 in
Temperature Control Range
24 - 95 °F
Voltage
24 V
Width
6 in
Height
6 in
Depth
6 in
Stages
1H/1C
Width
3 in
Height
5 in
Depth
1 in
Stages
1H
Width
5-11/16 in
Height
4-3/8 in
Voltage
24 V
Width
2-13/16 in
Height
5-1/2 in
Depth
1-1/2 in
Stages
1C
King Electric Line Voltage Mechanical Thermostat K102 Double-Pole Heat Only 120/208/240/277V 18/22A
Width
2-15/16 in
Height
4-5/8 in
Depth
1-1/4 in
Stages
1H
PECO Horizontal Knob 73207, Marked °F - For PECO T155 & T167 Thermostats, Package of 10
Width
1-1/4 in
Height
1-1/4 in
Depth
3/4 in
Width
5-11/16 in
Height
4-3/8 in
Voltage
24 V
Width
2-7/8 in
Height
4-9/16 in
Depth
1-15/16 in
Stages
1H
King Electric Line Voltage Non-Programmable Thermostat K322E Double-Pole Heat Only 120/208/240V 15A
Width
3-1/4 in
Height
4 in
Depth
2 in
Stages
1H
Width
5-11/16 in
Height
4-3/8 in
Voltage
24 V
Width
2-7/8 in
King Replacement Thermostat Single Pole TKIT-1BW White For In-Wall Electric Heaters
Width
1 in
Height
1 in
Depth
2-1/2 in
Voltage
120 V
Global Industrial® Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable
Width
4-1/2 in
Height
3-3/8 in
Depth
15/16 in
Stages
1H / 1C
Width
3 in
Height
5 in
Depth
1 in
Stages
1H
Width
4-5/7 in
Height
4-2/5 in
Depth
4/5 in
Stages
1H / 1C
PRO1 IAQ Low Voltage Thermostat, Programmable, 7 Day or 5/1/1, 1H/1C, Single Stage
Width
4-5/7 in
Height
4-2/5 in
Depth
1-3/4 in
Stages
1H / 1C
Width
1-5/8 in
Height
2 in
Depth
1 in
Temperature Control Range
-40 to 160 °F
PRO1 IAQ Line Voltage Thermostat, Electric Heat, Mechanical, 4 Wire, Non-Programmable, Heat Only
Width
2-8/9 in
Height
4-5/7 in
Depth
8/9 in
Stages
1H
PRO1 IAQ Low Voltage Thermostat, Mechanical Non-Programmable, 1H/1C, Single Stage
Width
5-1/2 in
Height
5-1/2 in
Depth
1-3/8 in
Stages
1H / 1C
Width
2-1/4 in
Height
6-1/4 in
Voltage
277 / 240 / 208 / 120 V
PRO1 IAQ Low Voltage Thermostat, Programmable WIFI enabled w/ App, 1H/1C, Single Stage
Width
4-5/7 in
Height
4-2/5 in
Depth
4/5 in
Stages
1H / 1C
Width
2-1/4 in
Height
6-1/4 in
Voltage
277 / 240 / 208 / 120 V
Width
2-1/8 in
Height
5-1/2 in
Depth
2-5/8 in
Stages
1H / 1C
King Electric Replacement Thermostat BKT1A Almond Single-Pole for K & CB Baseboard Heaters
Width
3-15/16 in
Height
6-3/8 in
Voltage
277 / 240 / 220 / 208 / 120 V
PRO1 IAQ Low Voltage Thermostat, Non-Programmable, Heat Pump/Conventional, 2H/1C or 1H/1C
Width
4-5/7 in
Height
4-2/5 in
Depth
4/5 in
Stages
1H / 1C Conv 2H / 1C Heat Pump
TPI Remote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 120-277V 50-90°F
Width
6-3/8 in
Height
5-23/32 in
Stages
Heat or Cool
Voltage
277 / 120 V
Width
4-5/7 in
Height
4-2/5 in
Depth
4/5 in
Stages
1H / 1C Conv 2H / 1C Heat Pump
Width
3-11/16 in
Height
3-11/16 in
Depth
1-3/4 in
Stages
1H
King Replacement Thermostat Single Pole TKIT-1A Almond For In-Wall Electric Heaters
Width
1 in
Height
1 in
Depth
2-1/2 in
Voltage
120 V