Stock Pots
Capacity
Brand
Length
Gauge
Material
Height
Price
Related Products
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Centurion Stock Pots, 3106, 25-1/2 Quart, 12-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handles do not conduct heat Spot-welded handles have no rivets to come loose and are easy to clean Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables. Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters
Classic™ Aluminum Stock Pots. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. 12" diameter. 20 quart capacity.
Vollrath, Optio Stock Pot, 3513, 15-7/8" Depth, 18 Gauge, With Cover Features: Stock pots ship complete with domed cover Domed cover retains moisture while cooking Ideal for cooking pasta, or preparing large quantities of liquids
Vollrath 3808 - Optio Fry Pan, 8" Top Diameter, 1-1/2"D, 21 Gauge Stainless Steel, Natural Finish Optio by Vollrath Stainless Steel Fry Pans are perfect for the value conscious chef. Constructed of durable high quality stainless steel. All Fry Pans are induction ready with an aluminum-clad bottom for quick and even frying of all foods Features: Induction ready Stainless steel with aluminum-clad bottom Durable spot welded handles 8" top diameter NSF Certified