Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loctite® 51252 Food Grade Grease, 14.5 Oz, Cartridge
See all 26 items in product family

Loctite® 51252 Food Grade Grease, 14.5 Oz, Cartridge

Item #: WBB1462219

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.25
Product Information
Product Q&A
Accessories
Loctite® 51252 Food Grade Grease, 14.5 Oz, Cartridge

Loctite® Food Grade Grease, extreme pressure grease with temperature resistance to 450°F (232°C). NLGI #2 rated. Protects after flushouts and steam cleaning. NSF H1 rated for incidental food contact. CFIA approved.

Product Specifications

    • COLORWhite
    • BRANDLoctite
    • MANUFACTURERS PART NUMBER51252
    • PACKAGE QUANTITY30/Case
    • SIZE14.5 oz. Cartridge
    • TYPEFood Grade Grease
    • TEMP. RANGE450.0°F [Max]
    • RESISTANCEMoisture, Water
    • NLGI GRADE2
    • PHYSICAL FORMPaste or Gel
    • CAPACITY VOLUME14.5 Oz.
    • NSF RATINGH1
    • APPLICABLE MATERIALSBronze, Most Metals, Steel
    • PACKING TYPECartridge
    • ODOR/SCENTGrease