Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - Food Grade (69)
Remove
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 55 Gallon
Remove

      Items
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 55 Gallon SuperLube® H3 Direct Food Contact Multi Purpose Oil - 55 Gallon


SuperLube® H3 Direct Food Contact Multi Purpose Oil - 55 Gallon
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 55 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB335041
Price: $2,079.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

55 gal drum H3 Direct Food Contact Multi Purpose Oil

Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 55 gal drum H3 Direct Food Contact Multi Purpose Oil

Product Specifications
HEIGHT INCHES 35
BRAND SuperLube®
MANUFACTURERS PART NUMBER 60550
PACKAGE QUANTITY 1
SIZE 55 Gallon Drum
TYPE Direct Food Contact Oil
DIAMETER INCHES 24
NSF RATING H3
ISO GRADE --
MANUFACTURER Synco Chemical


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lu210 Food Grade Silicone Lubricant - 12 Oz.

Lu210 Food Grade Silicone Lubricant - 12 Oz.

From $5.60
More Info
Add to Cart
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

From $3.12
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)