Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - Food Grade (69)
Remove
Sprayon SP608 Food Grade Belt Dressing
Remove

      Items
Sprayon SP608 Food Grade Belt Dressing Sprayon SP608 Food Grade Belt Dressing


Sprayon SP608 Food Grade Belt Dressing
Sprayon SP608 Food Grade Belt Dressing
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB762618
Price: $6.40 ea.
(Sold in pkg of 12, $76.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sprayon SP608 Food Grade Belt Dressing

Ideal for industrial, automotive, and food processing applications. Highly processed ingredients ensure increased RPM and horsepower, while reducing slippage. Rosin and asphalt free. 14 oz. aerosol can. Sold 12 cans per case.

Product Specifications
BRAND Sprayon
MANUFACTURERS PART NUMBER S00608000
PACKAGE QUANTITY 12
SIZE 14 oz. Aerosol Can
TYPE Food Grade Belt Dressing
NSF RATING H1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Champion Sprayon® Galv Off

Champion Sprayon® Galv Off

From $38.95
select
Qty: Add to Cart
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 32 oz.

SuperLube® H3 Direct Food Contact Multi Purpose Oil - 32 oz.

From $12.25
select
Qty: Add to Cart
Sp603 Blue Layout Dye - 12 Oz.

Sp603 Blue Layout Dye - 12 Oz.

From $4.12
select
Qty: Add to Cart
WD-40® Gallon Can - 4 Cans/Case

WD-40® Gallon Can - 4 Cans/Case

FREE Shipping
From $72.95
   
OUT OF STOCK
Sunex® HD Lever Action Grease Gun

Sunex® HD Lever Action Grease Gun

From $9.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)