Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Food Grade - ISO 220, 1 Gallon Container - TF23021 - Pkg Qty 4
See all 38 items in product family

Tri-Flow Food Grade - ISO 220, 1 Gallon Container - TF23021 - Pkg Qty 4

Item #: WBB49997

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$112.95 each

Sold in packages of 4

Price: $451.80
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow® Synthetic Food Grade Oil is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants.
  • Does not emulsify with water
  • Waterproof
  • Biodegradable
  • Clear, non-staining
  • Kosher approved
  • *Non-stocked items; allow one week lead time
Recommended Uses: Pumps, gear boxes, bearings, hydraulic systems, motors, chains, conveyors and general maintenance lubrication.

Documents

Documents are in PDF format

Product Specifications

    • COLORN/A
    • BRANDTri-Flow
    • MANUFACTURERS PART NUMBERTF23021
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPEJug
    • TYPESynthetic Food Grade Oil
    • ISO GRADE--
    • NSF RATINGH1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!