

 |
Browse Lubricants & Rust Prevention (678 Items) |
|
 |
Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 1, 15 gal. Keg |
| |
|
 |
|
 |
|
 |
|
|
|
Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 1, 15 gal. Keg
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB173484
|
|
|
|
Price: $1,503.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Tri-Flow® Synthetic Food Grade Grease is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants. The product can be used in numerous applications and therefore reduces the need to stock specialized greases.
- Twice as much load-carrying capacity as the leading food grade grease (based on Timkin OK load tests)
- Nearly 50% more P.T.F.E. than other leading food grade P.T.F.E lubricants
- Wide temperature range: -10°F to 400°F
- Compatible with most rubbers and plastics; excellent for "O" rings
- Pure synthetic for added durability and long-lasting performance
- Kosher approved
- Waterproof, non-staining
- N.L.G.I Grade 1
Recommended Uses: Gaskets and "O" rings, pump bearings, brushings, can seamers, conveyors, electric motors, pool equipment, slides, sterilizer chains, universal joints, water filters and valves. |
| Product Specifications |
| BRAND |
Tri-Flow® |
| MANUFACTURERS PART NUMBER |
TF22013 |
| PACKAGE QUANTITY |
1 |
| SIZE |
15 Gallon Drum |
| TYPE |
Synthetic Food Grade Grease |
| NSF RATING |
H1 |
| ISO GRADE |
-- |
| NLGI GRADE |
1 |
| PACKAGING TYPE |
Keg |
|
|
|
|
 |
|
|