Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - Food Grade (69)
Remove
Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 2, 15 gal. Keg
Remove

      Items
Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 2, 15 gal. Keg Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 2, 15 gal. Keg


Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 2, 15 gal. Keg
Tri-Flow® Synthetic Food Grade Grease, N.L.G.I. Grade 2, 15 gal. Keg
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB173497
Price: $1,503.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tri-Flow® Synthetic Food Grade Grease is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants. The product can be used in numerous applications and therefore reduces the need to stock specialized greases.

  • Twice as much load-carrying capacity as the leading food grade grease (based on Timkin OK load tests)
  • Nearly 50% more P.T.F.E. than other leading food grade P.T.F.E lubricants
  • Wide temperature range: -10°F to 400°F
  • Compatible with most rubbers and plastics; excellent for "O" rings
  • Pure synthetic for added durability and long-lasting performance
  • Kosher approved
  • Waterproof, non-staining
  • N.L.G.I Grade 2


Recommended Uses: Gaskets and "O" rings, pump bearings, brushings, can seamers, conveyors, electric motors, pool equipment, slides, sterilizer chains, universal joints, water filters and valves.
Product Specifications
BRAND Tri-Flow®
MANUFACTURERS PART NUMBER TF22023
PACKAGE QUANTITY 1
SIZE 15 Gallon Drum
TYPE Synthetic Food Grade Grease
NLGI GRADE 2
PACKAGING TYPE Keg
NSF RATING H1
ISO GRADE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lu210 Food Grade Silicone Lubricant - 12 Oz.

Lu210 Food Grade Silicone Lubricant - 12 Oz.

From $5.60
More Info
Add to Cart
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

From $3.12
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)