Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - Food Grade (69)
Remove
Tri-Flow® Synthetic Food Grade Oil - ISO 100, 1 gal. Non-aerosol
Remove

      Items
Tri-Flow® Synthetic Food Grade Oil - ISO 100, 1 gal. Non-aerosol Tri-Flow® Synthetic Food Grade Oil - ISO 100, 1 gal. Non-aerosol


Tri-Flow® Synthetic Food Grade Oil - ISO 100, 1 gal. Non-aerosol
Tri-Flow® Synthetic Food Grade Oil - ISO 100, 1 gal. Non-aerosol
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB173515
Price: $89.95 ea.
(Sold in pkg of 6, $539.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tri-Flow® Synthetic Food Grade Oil is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants.

  • Does not emulsify with water
  • Waterproof
  • Biodegradable
  • Clear, non-staining
  • Kosher approved


Recommended Uses: Pumps, gear boxes, bearings, hydraulic systems, motors, chains, conveyors and general maintenance lubrication.
Product Specifications
BRAND Tri-Flow®
MANUFACTURERS PART NUMBER TF23052
PACKAGE QUANTITY 6
SIZE Gallon Bottle
TYPE Synthetic Food Grade Oil
NSF RATING H1
PACKAGING TYPE Plastic Carton
ISO GRADE ISO 100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lu210 Food Grade Silicone Lubricant - 12 Oz.

Lu210 Food Grade Silicone Lubricant - 12 Oz.

From $5.60
More Info
Add to Cart
SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

SuperLube® H3 Direct Food Contact Multi Purpose Oil - 4 oz.

From $3.12
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)