Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Synthetic Food Grade Oil - ISO 150, 15 Gallon Keg - TF23064
See all 38 items in product family

Tri-Flow Synthetic Food Grade Oil - ISO 150, 15 Gallon Keg - TF23064

Item #: WBB173526

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,247.00
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow® Synthetic Food Grade Oil is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants.

  • Does not emulsify with water
  • Waterproof
  • Biodegradable
  • Clear, non-staining
  • Kosher approved


Recommended Uses: Pumps, gear boxes, bearings, hydraulic systems, motors, chains, conveyors and general maintenance lubrication.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTri-Flow
    • MANUFACTURERS PART NUMBERTF23064
    • PACKAGE QUANTITY1
    • SIZE15 gal.
    • SIZE TYPEDrum
    • TYPESynthetic Food Grade Oil
    • NSF RATINGH1
    • ISO GRADEISO 150
    • PACKAGING TYPEKeg

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed