Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Synthetic Food Grade Oil - ISO 22, 1 Gallon Non-Aerosol - TF23032 - Pkg Qty 6
See all 38 items in product family

Tri-Flow Synthetic Food Grade Oil - ISO 22, 1 Gallon Non-Aerosol - TF23032 - Pkg Qty 6

Item #: WBB173501

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$79.95 each

Sold in packages of 6

Price: $479.70
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow® Synthetic Food Grade Oil is a premium synthetic oil that is NSF registered, and H1 rated for use in food processing plants.

  • Does not emulsify with water
  • Waterproof
  • Biodegradable
  • Clear, non-staining
  • Kosher approved


Recommended Uses: Pumps, gear boxes, bearings, hydraulic systems, motors, chains, conveyors and general maintenance lubrication.

Product Specifications

    • BRANDTri-Flow
    • MANUFACTURERS PART NUMBERTF23032
    • PACKAGE QUANTITY6/Case
    • SIZEGallon Bottle
    • TYPESynthetic Food Grade Oil
    • NSF RATINGH1
    • ISO GRADEISO 22
    • PACKAGING TYPEPlastic Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:24