Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Oil W/O PTFE Low Viscosity, Lt. Wgt., 5 Gallon Pail - 52050
See all 35 items in product family

Super Lube® Oil W/O PTFE Low Viscosity, Lt. Wgt., 5 Gallon Pail - 52050

Item #: WBB335064

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $232.95
Product Information
Customer Review
Product Q&A
Accessories
5 gal pail Super Lube® Oil w/o PTFE (Low Visc., Lt. Wgt.)

Super Lube® Synthetic Lightweight Oil has a lower viscosity than Super Lube® Oil with PTFE and should be used in place of conventional 8 -10 cSt oils. It is ideal for misting, dripping, spindle oil applications, and as a food-grade chain lubricant and rust inhibitor. 5 gal pail Super Lube® Oil w/o PTFE (Low Visc., Lt. Wgt.)

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES15
    • BRANDSuperLube
    • DESCRIPTIONOil w/o PTFE
    • MANUFACTURERS PART NUMBER52050
    • PACKAGE QUANTITY1/Case
    • SIZE5 Gallon Pail
    • MANUFACTURERSynco Chemical
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64